Beli Spindle Box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAZEN Curium Dvd-R Spindle 16X 4.7GbDeskripsi:White print label *Compatible with inkjet printers. For DVD-R CPRM compatible recorders. DVD-R compatible with CPRM for recording high-quality digital broadcasts.DVD-R for CPRM compatible, high-quality digital broadcast recordingatribut:
- Type: For recording
- Mass (kg): 1.7
- Case: Spindle case
- Speed: 1-16x speed
- Structure: One side one layer
- Compatible Printer: Inkjet printer
- Content Protection for Recordable Media: Correspondence
- Estimated recording time (minute/gb): Approximately 120 (video standard mode)
- Label Color: White
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 138x138x165
- Memory Storage (GB): 4.7
- Quantity: 100 sheets
- Vertex Spindle Taper WiperDeskripsi:Easily and quickly for cleaning spindle hole.Plastic body, the taper wiper is made of special cotton material, will not damage the spindle.The BT & DIN of taper are same.
- TILEMENT Spindle Pin (Pin Spindel)Deskripsi:Spindel Pin adalah paku untuk menghubungkan glasswool atau rockwool dengan dinding cara pemakaian beri lem pada permukaan segiempat paku tempel bagian yang diberi lem ke dinding yang ingin dipasang glasswool / rockwool kemudian tancapkan glasswool / rockwool pada pakunya setelah itu pasang ring paku.
- Lion Star Marina Cooler Box (Kotak Pendingin)atribut:
- Color: Random Color
- King Jim Magazine Box File (Tempat Dokumen)Deskripsi:This is an assembled box file made of durable PP.Comes with a finger hole for convenient removal from the shelf.Includes heading paper on the back to help with classification and organization.
- Mitutoyo Digital Disk Micrometer Metric Non Rotating SpindleDeskripsi:The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Disk Diameter (Ømm): 20
- Graduation (mm): 0.01
- Flatness (µm): 1
- Measuring Force (N): 3-8
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Rabbit Container Box Multipurpose Stackable 6111 (Kontainer Stackable)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 245x185x115
- Hashimoto Cloth Control Panel Filter With Economy Type HolderDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Length (m): 30
- Material: polyester
- Height (mm): 65
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Initial Pressure Loss (Pa): 59
- Number Of Labels Per Roll: 150
- Thickness (mm): 0.1
- Wind Speed (m/s): 2.5
- Mitutoyo Digital MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Data Output: Yes
- SKF Hydraulic Puller (Treker)Deskripsi:Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindleatribut:
- Maximum stroke (mm): 80
- Nominal Working Force (kN): 100
- Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
- Threading Hydraulic Cylinder: UN 1½inchx16tpi
- Safety Valve Setting Hydraulic Cylinder (kN): 105
- Carrying Case Dimensions (mm): 580x410x70
- Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
- Width Of Grip, Arms Set 1 (mm): 50-110
- Claw Height (mm): 8
- Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
- Width Of Grip, Arms Set 2 (mm): 75-170
- Maximum Reach (mm): 250
- Shaft Diameter Range (mm): 20-100
- Ametek Brookfield Analog Viscometer For High Viscometeratribut:
- Accessories: Spindle set, Spindle storage box, Stand for research, Carrying case, Calibration certificate
- Applies To: High Viscosity
- Measurement Range (mPa・s): 800 - 64,000,000
- Package Size (cm): 265x485x365
- Ametek Brookfield Analog Viscometer With Calibration Certificateatribut:
- Accessories: Spindle set, Spindle storage box, Stand for research, Carrying case, Guard Leg, Calibration certificate
- Applies To: Medium Viscosity
- Measurement Range (mPa・s): 100 - 8,000,000
- Package Size (cm): 265x485x365
- Hashimoto Cloth Control Panel Filter Economy Type RefillDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Thickness (mm): 0.1
- Initial Pressure Loss (Pa): 59
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Material: polyester
- Number Of Labels Per Roll: 100
- Wind Speed (m/s): 2.5
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- OneMed Pipette Glass Dropper (Pipet pasteur)Deskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- FUJI STAR (Sankyo-Rikagaku) Resin Cloth for Woodworkingatribut:
- Compatible Materials: Wood Work
- Abrasive Grain: White A Random
- Length: 915mm
- Width: 100mm
- SAN-EI Basin Tap (Keran Wastafel)Deskripsi:- Double Spindle kerep type
Daftar Harga Spindle Box Terbaru October 2026
| YAMAZEN Curium Dvd-R Spindle 16X 4.7Gb | Rp699.900 |
| Vertex Spindle Taper Wiper | Rp339.900 |
| TILEMENT Spindle Pin (Pin Spindel) | Rp1.399.900 |
| Lion Star Marina Cooler Box (Kotak Pendingin) | Rp239.900 |
| King Jim Magazine Box File (Tempat Dokumen) | Rp73.900 |
| Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle | Rp7.299.900 |
| Mitutoyo Micrometer Head | Rp659.900 |
| Rabbit Container Box Multipurpose Stackable 6111 (Kontainer Stackable) | Rp45.900 |
| Hashimoto Cloth Control Panel Filter With Economy Type Holder | Rp6.399.900 |
| Mitutoyo Digital Micrometer | Rp8.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/0pP110061025-1.jpg)
/b1P105250397-6.jpg)
/3eP102745122-6.jpg)


/f8P106842548-2.jpg)


/ekP106619524-2.jpg)





/93P105707327-2.jpg)

%20Resin%20Cloth%20for%20Woodworking/P102929548-3.jpg)
/puP102421930-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)